Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #58-8658K/XL

XtraTuff Glove, Chemical-resistant; PVC; Blue; X-Large

SKU: 61631497239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size: X-Large
Color: Blue
Material: PVC
Lining: Kevlar
Package Quantity: Pair
Length: 12 in.
Gauge: 13 Gauge
Cut Resistance: CE Level 3
Cuff Type: Gauntlet
Description
PIP Xtratuff Gloves are ideal for applications that require a combination of liquid and cut protection. They are constructed with an anti-oil compound vinyl film that actually works against a slippery surface to ensure good grip performance. The 13-gauge seamless Kevlar® liner produces CE level 3 cut resistance. PVC Gloves provide outstanding wear, flexibility and protection against a wide range of chemicals, including acids, caustics, solvents, grease and oil.