Menu Search
Chemical-Resistant Gloves Glove, Chemical-resistant; Nitrile; Gray/Yellow; Medium
PROTECTIVE INDUSTRIAL PRODUCTS #56-AG588/M

ActivGrip Glove, Chemical-resistant; Nitrile; Gray/Yellow; Medium

SKU # 61631496978 Manufacturer Series: 56-AG588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Chemical-resistant
Size: Medium
Color: Gray/Yellow
Material: Nitrile
Hand: Hand-specific
Lining: Cotton/Polyester
Package Quantity: Pair
Length: 10.6 in.
Gauge: 15 Gauge
Cuff Type: Safety
  • MicroFinish coating adjusts to different conditions by reacting like tiny suction cups
  • Safety cuff is 2.5 in. long