PROTECTIVE INDUSTRIAL PRODUCTS #56-630/S

MaxiChem® Glove, Chemical-resistant; Nitrile; Black/Green; Small

SKU: 61631495893
Manufacturer Series: 56-630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size: Small
Color: Black/Green
Material: Nitrile
Hand: Hand-specific
Lining: Nylon/Lycra
Package Quantity: Pair
Length: 12 in.
Cuff Type: Gauntlet
Description
These Nitrile Gloves not only protect hands against fuels, grease and solvents, but also provide an improved grip in wet and oily conditions. PIP MaxiChem Standard Weight Gloves are constructed of blended polymer on an ultra fine gauge seamless knit nylon liner to provide comfort and dexterity. A GripTech coating produces non-slip capabilities. A gauntlet cuff offers added wrist protection.