Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #58-8230DD

Chemical-Resistant Gloves, One Size, Black, 12 in. L, Supported, Jersey Lining, PVC Palm

SKU: 61631400646
Manufacturer Series: ProCoat
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Gloves
Size: One Size
Color: Black
Material: PVC
Lining: Jersey
Package Quantity: 6/Case
Length: 12 in.
Palm Type: PVC
Cuff Type: PVC
Description
General Purpose Gloves; Application - HazMat, Chemical Protection; Material - PVC; Palm - PVC; Back - PVC; Cuff - PVC; Color - Black; Lining - Jersey; Size - One Size; Size - Length - 12"; Quantity - Gloves/Dispenser - 6/Case; Additional Information - Standard Sandy Finish. PVC Dipped; Manufacturer Series - ProCoat
Additional Info: Standard Sandy Finish. PVC Dipped