You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #50-N092B/S

Gloves, Chemical Resistant; Nitrile; Unlined; 8 mil; Blue; Small

SKU # 61631403565
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Gloves - Chemical Resistant
Color: Blue
Color Family: Blue
Material: Nitrile
Compliance: FDA 21 CFR, 170-199
Hand: Hand Specific
Finish: Raised Diamond
Lining: Unlined
Package Quantity: Dozen
Length: 13 in.
Thickness: 8 mil
Cuff Type: Straight

Additional Info: Palm Width: 2.7 in.