You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #50-N2272G/M

Gloves, Chemical Resistant; Nitrile; Unlined; 22 mil; Medium

SKU # 61631403560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Gloves - Chemical Resistant
Color: Green
Color Family: Green
Material: Nitrile
Compliance: FDA 21 CFR 177.2600
Hand: Hand Specific
Finish: Sand Patch Grip
Lining: Unlined
Package Quantity: Dozen
Length: 18 in.
Thickness: 22 mil
Cuff Type: Straight

Additional Info: Palm Width: 4.3 in.