You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #50-N110G/XXL

Assurance® Gloves, Chem-Resist; Nitrile, Unsupported; 13 in.; 11 mil; 2X-Large

SKU # 61631403525 Manufacturer Series: 50-N110G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Package Quantity: Dozen
Type: Chemical Resistant Gloves
Color: Green
Color Family: Green
Material: Nitrile, Unsupported
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Hand-specific
Finish: Raised Diamond Grip
Lining: Unlined
Length: 13 in.
Thickness: 11 mil
Palm Type: Raised Diamond Grip
Cuff Type: Straight

Additional Info: Palm Width: 3.5 in.