You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #47L170YM

Assurance® Gloves, Chem-Resist; Latex, Unsupported; 12 in.; 18 mil; Medium

SKU # 61631403473 Manufacturer Series: 47-L170Y
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Chemical Resistant Gloves
Color: Yellow
Color Family: Yellow
Material: Latex, Unsupported
Latex-free: No
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Hand-specific
Finish: Raised Diamond Grip
Lining: Unlined
Package Quantity: 12 Dozen/Case
Length: 12 in.
Thickness: 18 mil
Palm Type: Raised Diamond Grip
Cuff Type: Rolled Beaded

Additional Info: Palm Width: 2.7 in.