You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #56-AG588/S

ActivGrip Glove, Chemical-resistant; Nitrile; Gray/Yellow; Small

SKU # 61631496979 Manufacturer Series: 56-AG588
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Package Quantity: Pair
Type: Chemical-resistant
Color: Gray/Yellow
Color Family: Gray/Yellow
Material: Nitrile
Hand: Hand-specific
Lining: Cotton/Polyester
Length: 10.6 in.
Gauge: 15 Gauge
Cuff Type: Safety