You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #56-AG586/XS

Chemical Resistant Gloves, X-Small, Gray, Support, Abrasion, Cut, Tear, Puncture Resistant

SKU # 61631402287
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size: X-Small
Color: Gray
Color Family: Gray
Lining: 15 Gauge Seamless Polyester/Cotton Interlock
Palm Type: Nitrile Coated
Cuff Type: Straight

Additional Info: Dimension: 12.00 in. L x 3.90 in. W