You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #571812S

Chemical Resistant Gloves, Small, Green, Support, Gauntlet Cuff, 2-Piece Cotton Lining

SKU # 61631402295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size: Small
Color: Green
Color Family: Green
Lining: 2-Piece Cotton
Palm Type: Neoprene Coated
Cuff Type: Gauntlet

Additional Info: Dimension: 12.00 in. L x 2.90 in. W