You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #56-AG567/S

Chemical Resistant Gloves, Small, Green Coating, Support, Abrasion, Cut, Tear, Puncture Resistant

SKU # 61631401426
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size: Small
Color: Green Coating
Color Family: Green
Lining: Cotton
Palm Type: Nitrile Coated
Cuff Type: Straight PVC Sleeve

Additional Info: Dimension: 25.00 in. L x 4.10 in. W