You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #563975M

Chemical Resistant Gloves, Medium, Yellow, Support, Ultra Light Weight, Abrasion, Cut Resistant

SKU # 61631403401
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size: Medium
Color: Yellow
Color Family: Yellow
Lining: Interlock
Palm Type: Nitrile
Cuff Type: Knit Wrist

Additional Info: Dimension: 9.80 in. L x 4.70 in. W