Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #55-AG317/L

Chemical Resistant Gloves, Large, Hi-Vis Yellow Shell, Black Coating, Seamless Knit Wrist Cuff

SKU # 61631405465
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size: Large
Color: High-Vis Yellow Shell
Color Family: Yellow
Lining: Lined
Palm Type: 13 ga Polyester
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 9.80 in. L x 3.70 in. W