OMNI GLOVES #351-12

Gloves, Industrial, Ambidextrous Style, Medium

SKU: 81057200172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vinyl Industrial Gloves
Size: Medium
Color: Natural
Material: Vinyl
Powder Type: Powdered
Compliance: Food Service
Hand: Ambidextrous
Package Quantity: 100 per Box
Length: 9.5 in.
Thickness: 2 mil
Manufacturer Series: Anti-Microbial
Description
These industrial gloves have anti-microbial qualities actually built-in to the product - not just on it - so it can't be rubbed off or washed away. Gloves provide a 99.9 percent protection against certain bacteria and fungi for the life of the product. Gloves measure 3.1 mil (.0031") thick in the palm 3.5 mil (.0035") thick in the fingers and 9-1/2" in length.