NORTH SAFETY PRODUCTS #SSG/11-GLOVE-14IN-SIZE-11-PR

Gloves, Chemical Resistant, Size 9, 16 in. Length

SKU: 82181201514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Silvershield/4H Glove
Size - Numeric: 11
Color: Silver
Material: Silvershield/4H
Lining: Unlined
Palm Type: Smooth
Manufacturer Series: Silvershield/4H Gloves
Description
Provide protection during spill cleanup hazmat control and work in medical and chemical labs. High-tech five-layer laminate provides a protective barrier between you and the most hazardous chemicals. Gloves are 14" long in donned position for protection above the wrist.