Menu Search
MAPA GLOVE #405429

Gloves, Chemical Resistant, Two-Tone Style, Size 9

SKU # 40096498930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Latex Glove
Size - Numeric: 9
Color: Blue
Material: Latex
Lining: Lined
Thickness: 28 mil
Palm Type: Diamond Neoprene

Double-dipped neoprene and natural rubber 28 mil (.028") gloves are chemical-resistant and flexible. The neoprene provides a broad range of chemical and physical protection. 100 percent flock lining keeps hands comfortable. This product contains rubber latex which may cause allergic reactions in some individuals.