Menu Search
Chemical-Resistant Gloves Gloves, Chemical Resistant, StanSolv Style, Size 9

MAPA GLOVE #474019

StanSolv Gloves, Chemical Resistant, StanSolv Style, Size 9

SKU #40096498961
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Nitrile Gloves
Size - Numeric: 9
Color: Green
Material: Nitrile
Lining: Unlined
Thickness: 22 mil
Palm Type: Z Grip

Manufactured from an exclusive formulation with no fillers for optimum performance. Outstanding resistance to the permeation of aromatic and chlorinated solvents oil acids and alkalies. Nitrile also withstands abrasion and resists snags and tears. Z-Grip pattern provides skid-proof traction and prevents fluid build-up. Thicker style for increased wear and tear.