Menu Search
Chemical-Resistant Gloves Gloves, Chemical Resistant, StanSolv Style, Size 11

MAPA GLOVE #479411

StanSolv Gloves, Chemical Resistant, StanSolv Style, Size 11

SKU #40096498966
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Type: Nitrile Gloves
Size - Numeric: 11
Color: Green
Material: Nitrile
Lining: Unlined
Thickness: 15 mil
Palm Type: Z Grip

Manufactured from an exclusive formulation with no fillers for optimum performance. Outstanding resistance to the permeation of aromatic and chlorinated solvents oil acids and alkalies. Nitrile also withstands abrasion and resists snags and tears. Z-Grip pattern provides skid-proof traction and prevents fluid build-up.