Menu Search
Search
MAPA GLOVE #287311

Trident Gloves, Chemical Resistant, Size 11

SKU # 40096498946 Manufacturer Series: 287
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Latex Glove
Size - Numeric: 11
Color: Black
Color Family: Black
Material: Latex
Lining: Unlined
Package Quantity: 12 Pair/Box
Length: 23 in.
Thickness: 35 mil
Palm Type: Smooth
Cuff Type: Rolled

Mapa Trident 287 Gloves are extra-long to provide added chemical protection to the forearm. Use these unlined gloves when working with acids alkalies and animal/vegetable oils. Latex Gloves stretch for less hand fatigue and resist snags and tears. Gloves are ideal or food processing manufacturing electronics etc.