Menu Search
Search
MAJESTIC GLOVE CO #3704A/S

Atlas Gloves, Chemical Resistant; PVC; Lined; Blue; Small

SKU # 73179102782
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Package Quantity: Dozen
Type: Gloves - Chemical Resistant
Color: Blue
Color Family: Blue
Material: PVC
Hand: Hand Specific
Lining: Interlock
Length: 12 in.
Palm Type: Rough Finish
Cuff Type: Slip-On