Menu Search
MAJESTIC GLOVE CO #3703/L

Glove, Chemical-resistant; PVC; Brown; Large

SKU # 73179196703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Chemical-resistant
Color: Brown
Material: PVC
Finish: Rough
Lining: Knit Thermal
Package Quantity: Pair
Length: 12 in.
Gauge: 13 Gauge

Glove feature a double PVC coating on 13-gauge seamless knit shell with removable thermal lining. Gloves remain soft even in extreme low temperatures. The rough finish produces an excellent wet grip.