Glove, Chemical-resistant; PVC; Brown; Medium

SKU: 73179196702
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Chemical-resistant
Size: Medium
Color: Brown
Material: PVC
Finish: Rough
Lining: Knit Thermal
Package Quantity: Pair
Length: 12 in.
Gauge: 13 Gauge
Glove feature a double PVC coating on 13-gauge seamless knit shell with removable thermal lining. Gloves remain soft even in extreme low temperatures. The rough finish produces an excellent wet grip.