Menu Search
Chemical-Resistant Gloves Chemical Resistant Gloves, Small, Nitrile, Green
MAJESTIC GLOVE CO #3247/S

Chemical Resistant Gloves, Small, Nitrile, Green

SKU # 73179196770 Manufacturer Series: 3247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Small
Color: Green
Material: Nitrile
Compliance: ISO, TUV Certified
Lining: Unlined
Package Quantity: 144/Case
Length: 12 in.
Thickness: 15 mil

MAJ 3247/S NITRILE UNLINED 15 PR