Menu Search
Chemical-Resistant Gloves Gloves, General Purpose, Wing Thumbs Style, Large

INDUSTRIAL SUPPLIES MISC #6300SJ

Gloves, General Purpose, Wing Thumbs Style, Large

SKU #78404194085
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Gloves
Size: Large
Color: Black
Material: PVC
Lining: Jersey
Length: 14 in.
Palm Type: Textured
Cuff Type: Knit Wrist
Thumb Type: Wing

General Purpose Gloves; Glove Style - Wing Thumbs; Application - Chemical Protection; Material - PVC; Palm - Textured; Cuff - Knit Wrist; Color - Black; Lining - Jersey; Size - Large; Size - Length - 14"; Additional Information - Double-Dipped, Sandpaper Finish, 3" White Knit Wrist

Additional Info: Double-Dipped, Sandpaper Finish, 3" White Knit Wrist