INDUSTRIAL SUPPLIES MISC #A18-10

Gloves, Chemical Resistant, Textured Palm, Size 10

SKU: 78404194095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Gloves
Size - Numeric: 10
Color: Blue
Material: Nitrile
Package Quantity: 12 Pair/Bag
Length: 18 in.
Thickness: 22 mil
Palm Type: Textured
Cuff Type: Flat
Manufacturer Series: Mapa A18
Description
General Purpose Gloves; Application - Chemical Protection; Material - Nitrile; Palm - Textured; Cuff - Flat; Color - Blue; Size - 10; Size - Length - 18"; Size - Thickness - 22 mil; Quantity - Gloves/Dispenser - 12 Pair/Bag; Additional Information - Z-Grip; Manufacturer Series - Mapa A18
Additional Info: Z-Grip