Menu Search
INDUSTRIAL SUPPLIES MISC #A18-11

Mapa Gloves, Chemical Resistant; Nitrile; Textured Palm; Size 11

SKU # 78404194094 Manufacturer Series: A18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 11
Type: General Purpose Gloves
Color: Blue
Material: Nitrile
Package Quantity: 12 Pair/Bag
Length: 18 in.
Thickness: 22 mil
Palm Type: Textured
Cuff Type: Flat

Additional Info: Z-Grip