DIRECT SAFETY PRODUCTS #73478

Vinyl Gloves, Medium, Natural 4 mil, Ambidextrous, Powdered Lining, 4 mil Palm

SKU: 43007773478
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vinyl Industrial Gloves
Size: Medium
Color: Natural
Material: Vinyl
Powder Type: Powdered
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100 per Box
Thickness: 4 mil
Description
Vinyl gloves are a strong and durable synthetic alternative to latex. These gloves stretch to provide a form fit. Gloves contain no natural rubber latex eliminating latex allergy risks.