Glove, Chemical-resistant; Nitrile; Green; Size 7

SKU: 43007701740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Chemical-resistant
Size - Numeric: 7
Color: Green
Material: Nitrile
Compliance: Meets FDA Standards for Food Contact
Finish: Pebble
Lining: Unlined
Package Quantity: Dozen Pair
Length: 13 in.
Thickness: 15 mil
Our economical nitrile gloves provide superior protection from most solvents oils grease fats acids alkalies and alcohols. Flexible gloves reduce hand fatigue and improve dexterity.