DIRECT SAFETY PRODUCTS #57737

Glove, Chemical-resistant; Latex; Yellow; Medium

SKU: 43007757737
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size: Medium
Color: Yellow
Material: Latex
Compliance: Meets FDA Standards for Food Contact
Finish: Embossed
Lining: Flock
Package Quantity: Dozen Pair
Length: 12 in.
Description
These gloves feature a soft flock lining, a rolled cuff and an embossed grip. They are ideal or food processing, manufacturing, electronics and more.