Menu Search
Search
DIRECT SAFETY PRODUCTS #57738

Cordova Economy Unsupported Gloves, Large, Natural Rubber Latex

SKU # 43007757738
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Economy Unsupported Gloves
Size: Large
Color: Yellow
Color Family: Yellow
Material: Natural Rubber Latex
Latex-free: No
Compliance: FDA Compliant, CE Directive 89/109/EEC
Finish: Embossed
Lining: Cotton Flock
Package Quantity: 144
Length: 12 in.
Cuff Type: Rolled
Weight: Economy

Unsupported gloves are made with little or no supporting fabrics or liners. Ceramic formers with embossed grip patterns are dipped directly into protective polymers. These unsupported gloves are an economical choice. They are flock lined and feature a rolled cuff and embossed grip.