You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CULLY ENTERPRISES #67654

Gloves, General Purpose; Latex; Lined; Blue; X-Large

SKU # 08593767654
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: General Purpose Gloves
Color: Blue
Color Family: Blue
Material: Latex
Latex-free: No
Hand: Hand Specific
Lining: Knitted Shell
Palm Type: Latex