Menu Search
Chemical-Resistant Gloves Gloves, Chemical Resistant; PVC; Lined; Orange; Large
BEST MANUFACTURING CO #620L-09

Atlas Gloves, Chemical Resistant; PVC; Lined; Orange; Large

SKU # 03805439349 Manufacturer Series: 620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Gloves - Chemical Resistant
Size: Large
Color: Orange
Material: PVC
Compliance: Meets FDA Standards for Food Contact
Hand: Hand Specific
Lining: Lined
Package Quantity: Pair
Length: 10 in.
Palm Type: Smooth PVC