Menu Search
BEST MANUFACTURING CO #6780-20-10

Defense Guard Gloves, Chemical Resistant; Neoprene; Lined; Black; Size 10

SKU # 03805498965
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gloves - Chemical Resistant
Size: Large
Size - Numeric: 10
Color: Black
Material: Neoprene
Compliance: Meets FDA Standards for Food Contact
Hand: Hand Specific
Lining: Flannel
Package Quantity: Pair
Length: 32 in.