Menu Search
BEST MANUFACTURING CO #640L-09

Atlas Glove, Chemical-resistant; PVC; Orange; Size 9

SKU # 03805498968 Manufacturer Series: 640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 9
Type: Coated Work Gloves
Color: Orange
Material: PVC
Lining: Cotton
Package Quantity: Dozen Pair
Length: 26 in.
Cuff Type: Elastic Wrist

Showa Best Atlas 640 Long Sleeve Gloves feature an elastic top near the biceps muscle for a snug fit. Glovers are ideal for commercial fishing dipping operations and agricultural spraying. PVC Gloves provide outstanding wear flexibility and protection against a wide range of chemicals including acids caustics solvents grease and oil.