Menu Search
Chemical-Resistant Gloves Glove, Chemical-resistant; Nitrile; Green; Large

BEST MANUFACTURING CO #731-09

Glove, Chemical-resistant; Nitrile; Green; Large

SKU #03805489928
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Type: Chemical-resistant
Size: Large
Color: Green
Material: Nitrile, Biodegradable
Compliance: Meets FDA Standards for Food Contact
Finish: Bisque
Lining: Cotton Flock
Package Quantity: Dozen Pair
Length: 13 in.
Thickness: 15 mil