BEST MANUFACTURING CO #NSK26-11

Glove, Chemical-resistant; Nitrile; Blue; Size 11

SKU: 03805404201
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size - Numeric: 11
Color: Blue
Material: Nitrile
Compliance: Meets FDA Standards for Food Contact
Lining: Knit
Package Quantity: Pair
Length: 26 in.
Manufacturer Series: Nitri-Solve NSK 26
Description
Glove, Chemical-resistant; Nitrile; Knit lining; 26 in. long; Blue; Size 11