BEST MANUFACTURING CO #3414-08

Ultraflex II Glove, Chemical-resistant; Neoprene; Blue; Size 8

SKU: 03805446448
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chemical-resistant
Size - Numeric: 8
Color: Blue
Material: Neoprene
Compliance: Meets FDA Standards for Food Contact
Finish: Rough
Lining: Knit
Package Quantity: Pair
Length: 14 in.