Menu Search
Chemical-Resistant Gloves Glove, Chemical-resistant; Neoprene; Blue; Size 11

BEST MANUFACTURING CO #3414-11

Ultraflex II Glove, Chemical-resistant; Neoprene; Blue; Size 11

SKU #03805446441
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Chemical-resistant
Size - Numeric: 11
Color: Blue
Material: Neoprene
Compliance: Meets FDA Standards for Food Contact
Finish: Rough
Lining: Knit
Package Quantity: Pair
Length: 14 in.