Menu Search
BEST MANUFACTURING CO #723S-07

Chloroflex Glove, Chemical-resistant; Neoprene; Black; Small

SKU # 03805472827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Chemical-resistant
Color: Black
Material: Neoprene
Finish: Tractor Tread
Lining: Flock
Package Quantity: Pair
Length: 13 in.
Thickness: 24 mil