You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ANSELL #392-9

VersaTouch® Gloves, Chemical-resistant; Latex; 20 mil; 12 in. long; Natural; Size 9

SKU # 07649098907 Manufacturer Series: 88-392
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 9
Type: Chemical-resistant
Color: Natural
Color Family: Natural
Material: Latex
Latex-free: No
Compliance: Meets FDA Standards for Food Contact
Hand: Hand-specific
Finish: Pebble
Lining: Unlined
Package Quantity: Dozen Pair
Length: 12 in.
Thickness: 20 mil
Cut Resistance: ANSI Abrasion Level 3
Palm Coating: Pebble Embossed
Palm Thickness: 20 mil
Cuff Type: Pinked