Menu Search
ANSELL #4-412-10

SnorkelĀ® Glove, Chemical-resistant; PVC; Green; 10

SKU # 07649098042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical-resistant Gloves
Size - Numeric: 10
Color: Green
Material: PVC
Latex-free: Yes
Compliance: ANSI Abrasion Level 4. CE. Category III. Reach Compliant.
Hand: Hand-specific
Finish: Rough
Lining: Cotton Jersey
Package Quantity: Pair
Length: 12 in. (305mm)
Cuff Type: Gauntlet