ANSELL #37-185-9

Glove, Chemical-resistant; Nitrile; Green; Size 9

SKU: 07649098989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size - Numeric: 9
Color: Green
Material: Nitrile
Compliance: Meets FDA Standards for Food Contact
Finish: Pebble
Lining: Unlined
Package Quantity: Pair
Length: 18 in.
Thickness: 22 mil
Manufacturer Series: Sol-Vex