ANSELL #37-175-9

Solvex® Glove, Chemical-resistant; Nitrile; Green; Size 9

SKU: 07649098995
Manufacturer Series: 37-175
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size - Numeric: 9
Color: Green
Material: Nitrile
Latex-free: Yes
Compliance: Meets FDA Standards for Food Contact. ANSI Abrasion Level 4. Category III. Reach Compliant
Hand: Hand-specific
Finish: Sandpatch
Lining: Cotton-flock
Package Quantity: Pair
Length: 13 in.
Thickness: 15 mil
Cuff Type: Gauntlet
Manufacturer Series: Solvex® 37-175