ANSELL #37-145-11

Solvex® Glove, Chemical-resistant; Nitrile; Green; Size 11

SKU: 07649098754
Manufacturer Series: 37-145
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chemical-resistant
Size - Numeric: 11
Color: Green
Material: Nitrile
Latex-free: Yes
Compliance: Meets FDA Standards for Food Contact. ANSI Abrasion Level 4. Category III. Reach Compliant
Hand: Hand-specific
Finish: Sandpatch
Lining: Unlined
Package Quantity: Pair
Length: 13 in.
Thickness: 11 mil
Cuff Type: Gauntlet
Manufacturer Series: Solvex® 37-145
Description
Outperforms natural rubber and neoprene gloves. Specially toughened for extra chemical- and abrasion-resistance. Resists most solvents, acids, caustics, alcohols, oils, grease, and fats.