Menu Search
ANSELL #29-865-11

Neoprene® Glove, Chemical-resistant; Neoprene; Black; Size 11

SKU # 07649098837 Manufacturer Series: 29-865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 11
Type: Chemical Resistant Gloves
Color: Black
Material: Neoprene
Latex-free: Yes
Compliance: ANSI Abrasion Level 3
Hand: Hand-specific
Finish: Sand Patch
Lining: Cotton-flock
Package Quantity: Pair
Length: 13 in.
Thickness: 17 mil
Cuff Type: Straight

Provides resistance to a wide range of chemicals, including oils, acids, caustics, and solvents. Casehardened to increase chemical- and abrasion-resistance over ordinary neoprene gloves. Applications include petrochemicals degreasing electronics and refining.