Menu Search
ANSELL #255-9

Glove, Chemical-resistant; Latex; Blue; Size 9

SKU # 07649098895
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 9
Type: Chemical-resistant
Color: Blue
Material: Latex
Compliance: Meets FDA Standards for Food Contact
Finish: Diamond Grip
Lining: Flock
Package Quantity: Dozen Pair
Length: 12 in.
Palm Thickness: 20 mil