ANSELL #155-9

Glove, Chemical-resistant; Latex; Blue; Size 9

SKU: 07649098494
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical-resistant
Size - Numeric: 9
Color: Blue
Material: Latex
Compliance: Meets FDA Standards for Food Contact
Finish: Diamond Grip
Lining: Flock
Package Quantity: Dozen Pair
Length: 12 in.
Palm Thickness: 17 mil