Menu Search
Chaps Apron, 35 in.W X 48 in.L, Nitrile, Yellow
DIRECT SAFETY PRODUCTS #50906

Apron, 35 in.W X 48 in.L, Nitrile, Yellow

SKU # 43007750906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reusable Apron
Material: Nitrile
Material Specification: Yellow
Size: WxL: 35 x 48 in.

Aprons are made of double-coated nitrile on polyester for superior cut protection and resistance to abrasions and tears. The aprons withstand oils fats and most chemicals and feature a metal buckle on neck strap nickel-plated brass grommets and a reinforced belly patch. Measures 35" X 48".