Menu Search
Chaps Apron, 28 in.W X 48 in.L, Polyethylene, White, 1.25 mil

DIRECT SAFETY PRODUCTS #50601

Apron, 28 in.W X 48 in.L, Polyethylene, White, 1.25 mil

SKU #43007750601
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Disposable Embossed Apron
Material: Polyethylene
Material Specification: White 1.25 mil
Size: WxL: 28 x 48 in.

Disposable polyethylene aprons are available in various lengths colors and thicknesses. Ideal for food processing applications. Grease-proof spill-proof and resistant to punctures and tears. Gives some chemical resistance and impermeability against many common acids and corrosive agents. Embossed Aprons provide coolness and durability.